Diffuser System, Fine Bubbles, 5 Diffusers

  • Mfr # RAH5
  • Zoro # G9872025
product price: 
$
6,754.99
/ea
Free Shipping & Returns

Key Features

Includes
PVC Fittings, Valve Box
Manufacturers Warranty Length
2 yr
Phase
Single
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Compatible with Media Type
Freshwater
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAH5
Zoro #
G9872025
UPC #
727168603538
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cabinet Height
20 in
Manufacturer Warranty Length
15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser)
Bubble Size
3 to 5 mm
Cabinet Width
18 in
Cabinet Depth
20 in
Minimum Depth Required
8 ft
Fits Chest Size
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Item
Diffuser System
Includes
PVC Fittings, Valve Box
Phase
Single
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Compatible with Media Type
Freshwater
Active Surface Area
452 sq ft
Number of Diffusers
5
Horsepower
1/4 hp
Frequency
60 Hz
Bubble Type
Fine
Air Flow Rate (Maximum)
8 cfm
Duty Cycle
Continuous
Diffuser Hose Material
Polyethylene, Rubber
Air Flow Rate (Minimum)
158 scfm
Compressor Mount Type
Large Cabinet
Diffuser Frame Material
Stainless Steel
Standards
CSA Certified, UL Listed
Intake Type
Barbed
Mount Material
Aluminum
Number of Air Tubing Rolls
0
Compressor Mount Material
Powder Coated Aluminum
Number of Compressors
2
Thermal Overload Protection
Yes
Mount Finish
Powder Coated

Description

Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 8 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 2, Cabinet Depth 20 in, Cabinet Height 20 in, Cabinet Width 18 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum, Compressor Mount Type Large Cabinet, Diffuser Frame Material Stainless Steel

Ratings & reviews