Shop KASCO

Diffuser System, Fine Bubbles, 4 Diffusers

  • Mfr # RAH4
  • Zoro # G9872086

product price: 
$
6,401.99
/ea
Free Shipping & Returns

Key Features

Includes
PVC Fittings, Valve Box
Manufacturers Warranty Length
2 yr
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Phase
Single
Number of Compressors
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAH4
Zoro #
G9872086
UPC #
727168603422
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
2 yr
Cabinet Depth
20 in
Cabinet Height
20 in
Minimum Depth Required
8 ft
Bubble Size
3 to 5 mm
Manufacturer Warranty Length
15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser)
Cabinet Width
18 in
Fits Chest Size
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Item
Diffuser System
Includes
PVC Fittings, Valve Box
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Phase
Single
Number of Compressors
2
Air Flow Rate (Minimum)
158 scfm
Duty Cycle
Continuous
Diffuser Hose Material
Polyethylene, Rubber
Active Surface Area
452 sq ft
Air Flow Rate (Maximum)
6.4 cfm
Mount Material
Aluminum
Frequency
60 Hz
Intake Type
Barbed
Bubble Type
Fine
Thermal Overload Protection
Yes
Number of Air Tubing Rolls
0
Mount Finish
Powder Coated
Standards
CSA Certified, UL Listed
Diffuser Frame Material
Stainless Steel
Compressor Mount Type
Large Cabinet
Compatible with Media Type
Freshwater
Number of Diffusers
4
Compressor Mount Material
Powder Coated Aluminum
Horsepower
1/4 hp

Description

Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 6.4 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 2, Cabinet Depth 20 in, Cabinet Height 20 in, Cabinet Width 18 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum, Compressor Mount Type Large Cabinet, Diffuser Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.