Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Robust-Aire Diffused Aeration
- Mfr # RA12
- Zoro # G922903882
product price:Â
$
16,008.99
/ea
Key Features
Compressor Mount Material
Powder Coated Aluminum
Cabinet Depth
42.1 in
Diffuser Width
15.5 in
Cabinet Width
20.7 in
Number of Diffusers
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA12
- Zoro #
- G922903882
- UPC #
- 727168601237
- Country of Origin
- United States
- Compressor Mount Material
- Powder Coated Aluminum
- Item
- Aeration Diffuser
- Number of Diffusers
- 12
- Compatible with Media Type
- Air
- Compressor Mount Type
- Large Cabinet
- Diffuser Frame Material
- Stainless Steel (Base)
- Discharge Type
- Diffuser
- Includes
- Cabinet, Compressor, Diffuser
- Phase
- Single
- Number of Air Tubing Rolls
- 0
- Bubble Type
- Fine
- Features
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
- Air Flow Rate (Maximum)
- 18 scfm
- Duty Cycle
- Continuous
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Active Surface Area
- 10 acre
- Number of Compressors
- 4
- Horsepower
- 1/2 hp
- Standards
- UL/CSA Recognized
Dimensions
- Cabinet Depth
- 42.1 in
- Diffuser Width
- 15.5 in
- Cabinet Width
- 20.7 in
- Air Tubing Diameter
- 5/8 in
- Compatible Intake Pipe Size
- 1 in
- Cabinet Height
- 19.6 in
- Diffuser Length
- 23 in
- Minimum Depth Required
- 6 ft
- Bubble Size
- 1 to 3 mm
- Air Tubing Roll Length
- 100 ft
- Tubing Diameter
- 5/8 in
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
- Active Membrane Diameter
- 15 in
- Fits Chest Size
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 18 scfm, Active Surface Area 10 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 4, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.