Shop YARD MASTER

FldlghtBase, 500lm, 120VAC, Incandescent

  • Mfr # 0430
  • Zoro # G9968271

product price: 
$
15.69
/ea

Key Features

Housing Finish
Green
Voltage
120V AC
Fixture Width
5-1/2"
Fixture Mounting Location
Ground
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0430
Zoro #
G9968271
UPC #
078693004308
Country of Origin
China

Dimensions

Fixture Width
5-1/2"
Height
10 in
Fixture Height
10"
Fixture Length
5-1/2"
Height (In.)
10 in
Width (In.)
3 in
Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Overall Height
10 in
Overall Width
3 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Item
Floodlight Base
Housing Finish
Green
Voltage
120V AC
Fixture Mounting Location
Ground
Standards
cUL
Fixture Housing Material
Plastic
Light Distribution
Flood
Fixture Voltage
120V
Fixture Wattage
150 W
Lamp Type - Fixtures
Incandescent
Housing Material
Plastic
Max. Fixture Wattage
150.0
Item - Floodlights
Bullet Floodlight
Number of Heads
1
Mounting Type - Floodlights
Spike
Sensor Type - Fixtures
No Sensor Included
Lamp Included
No
Number of Sensors
0
Fixture Housing Color
Green
Mounting
Spike
Lighting Technology
Incandescent
Fixture Sensor Type
No Sensor Included
Light Technology
Incandescent
Housing Color
Green
Mount Type
Ground Stake, Surface
Light Output
500 lm

Description

Floodlight Base, Fixture Mounting Location Ground, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Green, Light Technology Incandescent, Mount Type Ground Stake, Surface, Color Temperature Not Applicable, Height 10 in, Housing Material Plastic, Standards cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.