12ft Value Series One 3.5mm Stereo Male To Two RCA Stereo Male Y-Cable
- Mfr # 39943
- Zoro # G614874520
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Cable Type
Mini-phone/RCA
Cable Length
12 ft
Color
Black
Conductor Material
Copper
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39943
- Zoro #
- G614874520
- UPC #
- 757120399438
- Country of Origin
- China
Dimensions
- Cable Length
- 12 ft
Details
- Cable Type
- Mini-phone/RCA
- Color
- Black
- Conductor Material
- Copper
- Shielding
- Yes
- Features
- Molded
- Item
- Audio Cable
- Environmentally Friendly
- Yes
- Device Supported
- Audio Device
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Male
- Connector Plating
- Nickel
- Cable Characteristic
- Splitter Cable
- Connector Type on First End
- Mini-phone Stereo Audio - Male
- Connector Type on Second End
- RCA Stereo Audio - Male
- Connector on Second End Details
- (2) RCA Stereo Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.