2-PORT USB-C + USB-A WALL CHARGER, 5.4A MAX OUTPUT - PHONE CHARGER - DEVICE
- Mfr # 20280
- Zoro # G114908060
product price:Â
$
27.69
/ea
Key Features
Color
Black
Input Voltage
120V AC, 230V AC
Overall Height
2.6 in
Overall Width
1.9 in
Overall Depth
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20280
- Zoro #
- G114908060
- UPC #
- 757120202806
- Country of Origin
- China
Dimensions
- Overall Height
- 2.6 in
- Overall Width
- 1.9 in
- Overall Depth
- 1.2 in
Details
- Item
- AC Adapter
- Color
- Black
- Input Voltage
- 120V AC, 230V AC
- Output Voltage
- 5V DC
- USB
- Yes
- Device Supported
- USB Type C Device, Tablet PC, Smartphone, Mobile Device, USB Device
- Maximum Output Current
- 5.40 A
- Environmentally Friendly
- Yes
Description
C2G 2-PORT USB-C + USB-A WALL CHARGER, 5.4A MAX OUTPUT - PHONE CHARGER - DEVICE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.