25ft RJ45 8P8C Crossed/Rollover Modular Cable
- Mfr # 2980
- Zoro # G0233909
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Cable Length
25 ft
Color
Silver
Cable Type
Category 5e
Features
Stranded
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2980
- Zoro #
- G0233909
- UPC #
- 757120029809
- Country of Origin
- Unknown
- Item
- Network Cable
- Color
- Silver
- Cable Type
- Category 5e
- Features
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Connection B
- 1 x RJ-45 Network - Male
- Connection A
- 1 x RJ-45 Network - Male
- Conductor Material
- Copper
- Connector Plating
- Gold
- Cable Configuration
- Crossover
- Boot Type
- Snagless
- Cable Characteristic
- Patch Cable
Dimensions
- Cable Length
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.