2M HDMI TO DVI ADAPTER CABLE-DIGITAL DVI-D 6.6FT-2M HDMI TO DVI CABLE-2 ME

  • Mfr # 42516

  • Zoro # G214897530


product price: $15.69
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Device Supported
Video Device
Cable Type
DVI-D/HDMI
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42516
Zoro #
G214897530
UPC #
757120425168
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Device Supported
Video Device
Cable Type
DVI-D/HDMI
Item
Video Cable
Conductor Material
Copper
Color
Black
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male

Description

C2G 2M HDMI TO DVI ADAPTER CABLE-DIGITAL DVI-D 6.6FT-2M HDMI TO DVI CABLE-2 ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.