Shop C2G

5in Ceiling Speaker - 100 Hz to 20 kHz - 8 Ohm

  • Mfr # 39907
  • Zoro # G214874524

product price: 
$
79.35
/ea

Key Features

Enclosure Color
White
Color
White
Woofer Composition
Polypropylene
Diameter
8 in
Enclosure Material
Iron, ABS Plastic, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39907
Zoro #
G214874524
UPC #
757120399070
Country of Origin
China

Dimensions

Diameter
8 in
Width
9.2 in
Size
5 in
Depth
3.15 in
Woofer Dia.
5 in
Tweeter Driver Size
0.50 in
Speaker Size
5 in
Woofer Driver Size
5 in

Details

Enclosure Color
White
Item
Speaker
Color
White
Woofer Composition
Polypropylene
Enclosure Material
Iron, ABS Plastic, Rubber
Frequency Response
20 kHz
Standards
CE
Impedance
8 Ohm
Watt (RMS)
20 W
Green Environmental Attribute
Environmentally Friendly
Crossover Type
2-way
Tweeter Material
Mylar
Woofer Material
Polypropylene
Mounting
Ceiling Mountable
Tweeter Driver Material
Mylar
Product Material
ABS Plastic, Rubber, Iron
Woofer Driver Material
Polypropylene
RMS Output Power
20 W
Minimum Frequency Response
100 Hz
Environmentally Friendly
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.