Shop C2G
See all product information
Create Account
Cables To Go 4in Wall Mount Speaker - Black (Each)
- Mfr # 39906
- Zoro # G115289793
product price:Â
$
49.49
/ea
Key Features
Enclosure Color
Black
Color
Black
Woofer Composition
Polypropylene
Enclosure Material
Rubber, Metal, Iron, ABS Plastic
Woofer Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39906
- Zoro #
- G115289793
- UPC #
- 757120399063
- Country of Origin
- China
Dimensions
- Woofer Dia.
- 4 in
- Tweeter Driver Size
- 1 in
- Woofer Driver Size
- 4 in
Details
- Enclosure Color
- Black
- Item
- Speaker
- Color
- Black
- Woofer Composition
- Polypropylene
- Enclosure Material
- Rubber, Metal, Iron, ABS Plastic
- Green Environmental Attribute
- Environmentally Friendly
- Impedance
- 8 Ohm
- Frequency Response
- 20 kHz
- Standards
- CE
- Watt (RMS)
- 20 W
- Woofer Material
- Polypropylene
- Mounting
- Wall Mountable
- Crossover Type
- 2-way
- Tweeter Material
- Polyetherimide
- Environmentally Friendly
- Yes
- Product Material
- Rubber, Metal, Iron, ABS Plastic
- Minimum Frequency Response
- 100 Hz
- Tweeter Driver Material
- Polyetherimide
- RMS Output Power
- 20 W
- Woofer Driver Material
- Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.