Shop C2G
See all product information
Create Account
7.5in USB 2.0 Fast Ethernet Network Adapter for Laptops - USB - 1 x RJ-45 - 10/100Base-TX
- Mfr # 39998
- Zoro # G914882287
product price:Â
$
23.35
/ea
Key Features
Depth
1.5"
Includes
7.5in USB 2.0 Fast Ethernet Network Adapter for Laptops, CD with drivers and manual
Height
1 in
Width
2.8 in
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39998
- Zoro #
- G914882287
- UPC #
- 757120399988
- Country of Origin
- China
- Item
- Fast Ethernet Card
- Includes
- 7.5in USB 2.0 Fast Ethernet Network Adapter for Laptops, CD with drivers and manual
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Host Interface
- USB 2.0
- Device Supported
- Notebook
- Twisted Pair Cable Standard
- Category 5
- Network Technology
- 10/100Base-TX
- Media Type Supported
- Twisted Pair
- Network (RJ-45)
- Yes
- Product Line
- JetLan
- Network Standard
- 10/100Base-TX
- Form Factor
- Desktop
- Number of Ports
- 1
Dimensions
- Depth
- 1.5"
- Height
- 1 in
- Width
- 2.8 in
- Thickness
- 952.8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.