Shop C2G
See all product information
Create Account
USB-C to Ethernet Network Adapter - USB 3.0 Type C - 1 Port(s) - 1 - Twisted Pair - 1000Base-T - Portable
- Mfr # 29826
- Zoro # G414882299
product price:Â
$
34.65
/ea
Key Features
Host Interface
USB 3.0 Type C
Device Supported
Computer/Notebook/Tablet
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29826
- Zoro #
- G414882299
- UPC #
- 757120298267
- Country of Origin
- China
- Item
- Gigabit Ethernet Card
- Host Interface
- USB 3.0 Type C
- Device Supported
- Computer/Notebook/Tablet
- Number of Network (RJ-45) Ports
- 1
- Media Type Supported
- Twisted Pair
- Network Technology
- 1000Base-T
- Total Number of Ports
- 1
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.