12V 2.2Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1222
- Zoro # G808378377
Key Features
Specifications
Product Information
- MFR #
- UB1222
- Zoro #
- G808378377
- UPC #
- 806593457395
- Country of Origin
- China
Dimensions
- Height
- 2.4 in
- Width
- 1.4 in
- Length
- 7.01 in
Details
- Item
- Sealed Lead-Acid Battery
- Voltage
- 12V
- Capacity
- 2.2 Ah
- Chemistry
- AGM
- Battery Type
- Sealed Lead Acid
- Terminal Type - Batteries
- F1
- Rechargeable
- Yes
- Watts
- 26.4 W
- Standards
- UL
- Voltage - Batteries
- 12V
- Color
- Black
- Polarity
- Left
Description
The Universal Battery UB1222 is a dependable 12V 2.2Ah sealed lead-acid AGM battery featuring F1 terminals for secure connections and easy installation. This maintenance-free battery is designed for a variety of applications, offering stable power output and deep-cycle performance. Ideal for use in alarm systems, emergency lighting, backup power devices, and small electronics, the UB1222 is engineered for durability and safety. Its sealed design prevents leaks and spills, ensuring reliable operation in various environments. With its compact size and robust build, the UB1222 is a trusted power solution that keeps your essential systems running smoothly when you need them most.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.