C2G
C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue
Mfr # 15285
Zoro # G0478918
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 25 ft
- Jacket Color Blue
- Wire Size 23 AWG
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- RACO Compression Connector, 2-7/64" L (2915RT)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- C2G Voice & Data Patch Cords