Shop All Compression Lugs
Fusion
Lug Starter/Ground, 2/0 Crimp, Copper
Mfr # 6312F
Zoro # G5253631
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Material Copper
- Connection Type Crimp
- Gauge 2/0 ga
- Stud Size 3/8 in
Product Information
- Brand Fusion
- MFR # 6312F
- Zoro # G5253631
- UPC # 00017378029540
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 2/0 ga, Stud Size 3/8 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- EASYLIFE TECH 4 Outlet 2 USB Port Pwr Strip 1200J Surge Protector 6FT Ext Cord, PK 3 (0-2628-PK)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- Fusion Lugs & Split Bolts