
Cables To Go - 25' 3.5mm Beige Stereo Audio Cable with Male to Male Connectors
Mfr # 27413
Zoro # G814876997
product price:Â $10.29
/ea
Sold in multiples of 2 for $20.58
Key Features
Cable Length
25 ft
Color
Beige
Conductor Material
Copper
Standards
RoHS
Features
Molded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27413
Zoro #
G814876997
UPC #
757120274131
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Color
Beige
Conductor Material
Copper
Standards
RoHS
Item
Audio Cable
Features
Molded
Connector Type on Second End
Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male
Connector on First End Details
(1) Mini-phone Audio - Male
Connector on Second End Details
(1) Mini-phone Audio - Male
Connection A
1 x Mini-phone Audio - Male
Connection B
1 x Mini-phone Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.