8 Hdmi To Dvi-D 24+1 Cable

  • Mfr # 354592

  • Zoro # G9678578


product price:  $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Cable Type
DVI-D/HDMI
Cable Length
7.87 in
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Device Supported
TV, DVD Player, LCD Monitor, Video Device, Projector, Plasma, Satellite Receiver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354592
Zoro #
G9678578
UPC #
766623354592
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in

Details

Cable Type
DVI-D/HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Device Supported
TV, DVD Player, LCD Monitor, Video Device, Projector, Plasma, Satellite Receiver
Features
EMI Protection, Strain Relief, Molded, Booted
Maximum Resolution
1920 x 1080
Connection B
1 x 25-pin DVI-D (Dual-Link) Digital Video - Female
Connection A
1 x 19-pin HDMI Digital Audio/Video - Male
Item
Video Cable
Wire Gauge
28 AWG
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.