USB C TO HDMI AND VGA ADAPTER CONVERTER WITH POWER DELIVERY - BLACK - USB TO

  • Mfr # 26884

  • Zoro # G914883659


product price: $51.15
/ea

Key Features

Color
Black
Length
0.1 in
Width
0.3 in
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26884
Zoro #
G914883659
UPC #
757120268840
Country of Origin
China

Dimensions

Length
0.1 in
Width
0.3 in
Height
0.1 in

Details

Color
Black
Item
A/V Adapter
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Green Environmental Attribute
Environmentally Friendly
Features
Reversible, HDCP 1.4, Charging
Connector Plating
Nickel
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB/VGA
Connector on Second End Details
(1) Type C USB 2.0 USB Female, (1) 15-pin HD-15 Video Female, (1) HDMI Digital Audio/Video Female
Connector on First End Details
(1) Type C USB Male

Description

C2G USB C TO HDMI AND VGA ADAPTER CONVERTER WITH POWER DELIVERY - BLACK - USB TO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.