Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 14 in L, 120 lb Strength, 4.1 in Max Bundle Dia, Nylon 6/6, Black 100PK
- Mfr # US-LHD14-120-0C
- Zoro # G624302624
product price:Â
$
13.69
/ea
Key Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Light Heavy Duty
Nominal Max. Bundle Dia.
4.1 in
Width
0.30 in
Features
UV Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US-LHD14-120-0C
- Zoro #
- G624302624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Max. Bundle Dia.
- 4.1 in
- Width
- 0.30 in
- Nominal Length
- 14 in
Details
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Cable Tie Style
- Light Heavy Duty
- Features
- UV Resistant
- Application
- Cable Management
- Material
- Nylon 6/6
- Color
- Black
- Tensile Strength
- 120 lb
- Locking Style
- Self Locking Head
- Outdoor Use
- Yes
- Standards
- UL Listed
- Item
- Cable Tie
Description
This 14 in Light Heavy Duty Cable Tie from Cable Ties Unlimited delivers a rated 120 lb tensile strength for heavier bundling jobs that fall between standard and full heavy-duty ties, such as securing larger wire bundles and mounting equipment. Molded from durable, self-locking Nylon 6/6, each tie measures 0.30 in wide and features a reinforced locking head for a secure hold up to a 4.1 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The UV-stabilized black finish is weather- and UV-resistant, making it suitable for both indoor and outdoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.