Shop CABLE TIES UNLIMITED
See all product information
Create Account
Easy-Off Tote Cable Tie, 6 in L, 30 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Green, 1000PK
- Mfr # EZ6-30-5M
- Zoro # G522799755
product price:Â
$
75.89
/pk of 1000, $0.08/ea
Key Features
Cable Tie Style
Easy Off Tote
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ6-30-5M
- Zoro #
- G522799755
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Easy Off Tote
- Color
- Green
- Material
- Nylon 6/6
- Tensile Strength
- 30 lb
- Outdoor Use
- No
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Locking Style
- Self Locking Head, Locking
Dimensions
- Nominal Length
- 6 in
- Width
- 0.14 in
- Nominal Max. Bundle Dia.
- 1.4 in
Description
The 6" 30 lb Green Easy-Off Tote Cable Tie is an effective tool for reusable packaging security. These easy-off zip ties are specifically engineered for packaging and temporary bundling, featuring a tear-off tab that allows for quick removal by hand without the need for cutting tools. This Grizzly Supply product features a tensile strength of 30 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, this green tie is designed for indoor cable management. It utilizes a self-locking head with a pull tab release. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.