10X6-02206 Cat5e Black Ethernet Patch Cable; Snagless & Molded Boot - 6 ft.

  • Mfr # 10X6-02206

  • Zoro # G103857393


original price:  $12.55 , new price: $11.25 , 10 percent off
new price:  $11.25
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Standards
EIA/TIA568B, EIA/TIA568-B.2, ETL, cUL
Features
Booted, Molded
Jacket Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10X6-02206
Zoro #
G103857393
UPC #
846568037924
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Boot Type - Data cable
Snagless
Standards
EIA/TIA568B, EIA/TIA568-B.2, ETL, cUL
Features
Booted, Molded
Jacket Material
Polyvinyl Chloride
Item - Data Cable
Patch Cable
Jacket Type
CM, CMG, CSA FT4
Connector Type
RJ-45 Network - Male
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 5e
Conductor Material
Copper
Jacket Color
Black
Solid / Stranded
Stranded
Contact Plating
Gold
Device Supported
Switch, Modem, Patch Panel, Network Device, Router

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Cat5e Ethernet cables of the 6 ' length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.

This particular cable is a black UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Specifications
  • Color: Black
  • Connection 1: Cat5e Male Plug
  • Length: 6 '
  • Connection 2: Cat5e Male Plug
  • Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.