Shop CABLE WHOLESALE
See all product information
Create Account
300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White
- Mfr # 300-204WH
- Zoro # G504030593
product price:Â
$
12.19
/ea
Key Features
Color
White
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of RJ-11 Ports
1
Mount Type
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-204WH
- Zoro #
- G504030593
- UPC #
- 846568014161
- Country of Origin
- China
Details
- Color
- White
- Features
- Environmentally Friendly
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Number of RJ-11 Ports
- 1
- Item
- Faceplate
- Mount Type
- Wall
- Number of Gangs
- 1
Description
This is a standard white phone-jack wall plate for use in home or office. It is a single gang wall plate that supports 2 lines via a single rj11 jack (4 conductors).
Specifications- Color: White
- Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.