Shop CABLE WHOLESALE
See all product information
Create Account
8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin
- Mfr # 8101-64102
- Zoro # G004034053
product price:Â
$
14.29
/ea
Key Features
Overall Length
2 feet
Features
Stranded; Environmentally Friendly
Color
Satin Silver
Contact Plating
Gold
Device Supported
Fax Machine, Modem, Phone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8101-64102
- Zoro #
- G004034053
- UPC #
- 846568022944
- Country of Origin
- China
- Item
- Phone Cable
- Features
- Stranded; Environmentally Friendly
- Color
- Satin Silver
- Contact Plating
- Gold
- Device Supported
- Fax Machine, Modem, Phone
- Cable Type
- RJ-11
- Connector on First End Details
- (1) RJ-11 Phone - Male
- Conductor Material
- Copper
- Connector on Second End Details
- (1) RJ-11 Phone - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
Dimensions
- Overall Length
- 2 feet
- Cable Length
- 2 ft
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Specifications- End 1: RJ11 2-line Male Phone Plug
- End 2: RJ11 2-line Male Phone Plug
- Color: Silver Satin
- Wire Gauge: 28 AWG
- Length: 2 feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.