Shop CABLE WHOLESALE
See all product information
Create Account
Armored Plenum 12 Strand Indoor/Outdoor Fiber Optic Distribution Cable, OS2 9/125
- Mfr # 21F3-012NF
- Zoro # G411388879
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Fiber Count
12
Overall Length
500 ft
End 2 Connection Type
Bare End
Jacket Color
Black
End 1 Connection Type
Bare End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21F3-012NF
- Zoro #
- G411388879
- UPC #
- 846568052262
- Country of Origin
- China
Dimensions
- Overall Length
- 500 ft
Details
- Fiber Count
- 12
- End 2 Connection Type
- Bare End
- Jacket Color
- Black
- End 1 Connection Type
- Bare End
Description
Armored Plenum 12 Strand Indoor/Outdoor Fiber Optic Distribution Cable, OS2 9/125 Singlemode, Corning Optical Fiber, Black, Spool, 500 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.