Zoro Homepage

CableWholesale 10X6-52150 CAT 5 E Network Cables

  • Mfr # 10X6-52150

  • Zoro # G303912809


product price: $42.49
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
50 ft
Standards
EIA/TIA-568-C
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-52150
Zoro #
G303912809
UPC #
846568010996
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Standards
EIA/TIA-568-C
Cable Type
Category 5e
Shielded
Yes
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Molded, Stranded
Color
Gray
Connector Plating
Gold
Boot Type
Snagless
Device Supported
Network Device
Cable Characteristic
Patch Cable
Conductor Material
Copper

Description

This gray shielded Cat5e cable will retain a high quality signal when passing near/parallel to high voltage or power cables. It is ideal for noisy environments and/or environments where interference is expected.
This is a gray shielded patch cable with molded boots (snag less installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Features
  • End 1 - CAT5E Male Shielded Plug
  • End 2 - CAT5E Male Shielded Plug
  • Length - 50 ft.
  • Color - Gray
  • Wire - 24 AWG
  • Shield Type - foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.