CableWholesale 310-220WH Cat 5e Keystone Inline Coupler White RJ45 Female

  • Mfr # 310-220WH

  • Zoro # G703932193


product price: $24.59
/ea

Key Features

Standards
EIA/TIA 568B.1UL94V-0
Color
White
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-220WH
Zoro #
G703932193
UPC #
846568015960
Country of Origin
China

Details

Item
Network Adapter
Standards
EIA/TIA 568B.1UL94V-0
Color
White
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
RJ-45
Connector Plating
Gold
Connector on Second End Details
1 x 8-pin RJ-45 Network Female
Connector on First End Details
1 x 8-pin RJ-45 Network Female
Environmentally Friendly
Yes
Connector Type on First End
RJ-45 Network - Female
Connector Type on Second End
RJ-45 Network - Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)

Description

This insert works great to add a CAT-5 connection into any room of the house Or office.
This insert works with any of our keystone wall plates or patch panels.


  • Connection: CAT5E Female Port

  • Connection: CAT5E Female Port

  • Color: White
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.