Shop CABLE WHOLESALE
See all product information
Create Account
Heavy Duty Server Power Extension Cord, Black, C20 to C19(Right Angle), 12AWG/3C, 20 Amp, 6 foot
- Mfr # 10W3-41606
- Zoro # G311387132
product price:Â
$
27.95
/ea
Key Features
Voltage Rating
300V
End 2 Connection Type
C19 Power Connector
End 1 Connection Type
C20 Power Connector
Jacket Color
Black
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10W3-41606
- Zoro #
- G311387132
- UPC #
- -
- Country of Origin
- China
- Voltage Rating
- 300V
- End 2 Connection Type
- C19 Power Connector
- End 1 Connection Type
- C20 Power Connector
- Jacket Color
- Black
Dimensions
- Length
- 6 ft
- Wire Size
- 12 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.