Notebook-Laptop Power Cord NEMA 5-15P to C5 3 Pin UL CSA rated 1 foot

  • Mfr # 10W1-15201

  • Zoro # G510661460


product price:  $13.59
/ea

Key Features

Max. Amps
10 A
Gauge/Conductor
18
Cord Length
1 ft
Standards
UL Listed; CSA Certified
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10W1-15201
Zoro #
G510661460
UPC #
846568003240
Country of Origin
China

Dimensions

Cord Length
1 ft

Details

Item
Standard Power Cord
Max. Amps
10 A
Gauge/Conductor
18
Standards
UL Listed; CSA Certified
Voltage Rating
125V AC
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
End 2 Connection Type
IEC 60320 C5
End 2 Gender and Plug End
Female
Color
Black
Description/Special Features
Environmentally Friendly
End 1 Number of Pins
3
End 2 Number of Pins
3
Device Supported
Notebook
Frequency
60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.