Shop CABLE WHOLESALE
See all product information
Create Account
Plenum Fiber Optic Cable, 40 Gigabit Ethernet QSFP 40GBase-SR4 to MTP(MPO)/LC (4 Duplex LC) 24in
- Mfr # MPLC-41050
- Zoro # G411388756
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
Lc Duplex Male Fiber Plug
Overall Length
50 mm
Jacket Color
Aqua
End 1 Connection Type
Female Fiber Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPLC-41050
- Zoro #
- G411388756
- UPC #
- 846568051906
- Country of Origin
- Unknown
- End 2 Connection Type
- Lc Duplex Male Fiber Plug
- Jacket Color
- Aqua
- End 1 Connection Type
- Female Fiber Jack
Dimensions
- Overall Length
- 50 mm
Description
Plenum Fiber Optic Cable, 40 Gigabit Ethernet QSFP 40GBase-SR4 to MTP(MPO)/LC (4 Duplex LC) 24 inch Breakout Cable, OM4, 50/125, 50 meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.