Butane Stove Single Brass Burner 9500BTU
- Mfr # BTST-SK
- Zoro # G424200236
product price:Â
$
27.85
/ea
Key Features
BtuH
9,500 BTU/hour
Width
12-3/4 in
Length (In.)
14.38 in
Height
3-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTST-SK
- Zoro #
- G424200236
- UPC #
- 800960110364
- Country of Origin
- China
- BtuH
- 9,500 BTU/hour
- Item
- Butane Stove
- Color
- Black
Dimensions
- Width
- 12-3/4 in
- Length (In.)
- 14.38 in
- Height
- 3-1/2 in
Description
Designed with high-quality solid brass burner, C.A.C. Portable Butane Stove is able to offer optimal power output and long-lasting performance with compact size. Packing 9,500BTU with a metal body, this butane stove comes with a myriad of great features, which make it perfect for indoor/outdoor catering services, parties, buffets, camping, tableside display cooking and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.