Oven Convection 1/2 Size 1600W 1.6cu.ft.
- Mfr # OVCT-H2
- Zoro # G824200218
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
150-500℉
Width
22-1/2 in
Capacity
1.6 cu. ft.
Length (In.)
22-7/8 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVCT-H2
- Zoro #
- G824200218
- UPC #
- 800960120646
- Country of Origin
- China
- Temp. Range
- 150-500℉
- Capacity
- 1.6 cu. ft.
- Watts
- 1,600 W
- Item
- Countertop Convection Oven
- Voltage
- 120 V
Dimensions
- Width
- 22-1/2 in
- Length (In.)
- 22-7/8 in
- Height
- 16 in
Description
C.A.C. Countertop Convection Oven Series is designed with heavy-duty stainless steel construction and fully-insulated double-wall body for long lasting performance and excellent heat retention. Equipped with a powerful fan and exhaust system that circulate hot air evenly and quickly, C.A.C. Countertop Convection Oven Series provides fast and even results and is ideal for cooking, warming, baking, and browning with optimal versatility and improved efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.