Shop CAC FOODSERVICE
See all product information
Create Account
Induction Cooker Commercial 3500W 240V
- Mfr # ELIC-1200G
- Zoro # G824200225
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
16-1/2 in
Width
12-5/8 in
Height
3-7/8 in
Voltage
240 V
Watts
3,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELIC-1200G
- Zoro #
- G824200225
- UPC #
- 800960110418
- Country of Origin
- China
- Item
- Induction Cooker
- Voltage
- 240 V
- Watts
- 3,500 W
Dimensions
- Length (In.)
- 16-1/2 in
- Width
- 12-5/8 in
- Height
- 3-7/8 in
Description
C.A.C. Commercial Induction Cooker Series features SCHOTT CERAN glass surface for optimal durability, temperature resistance and energy efficiency. Designed with German glass-ceramic technology, the glass surface is able to withstand sudden temperature shocks up to 1,380 degrees farenheit/750 degrees celsius and intensive use of a busy commercial kitchen. Effectively concentrating the heat in a confined area of surface while keeping the rest of surface relatively cool, C.A.C. induction cooker helps achieve cooking safety and energy saving.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.