CAC BagTec Delivery Bag Pizza Red 18x18x5 in
- Mfr # BTPZ-0518R
- Zoro # G124200215
product price:Â
$
17.44
/ea
Key Features
Material
Nylon
Color
Red
Length
18 in
Width
18 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTPZ-0518R
- Zoro #
- G124200215
- UPC #
- 800960121209
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 5 in
Details
- Material
- Nylon
- Color
- Red
- Item
- Delivery Bag
Description
C.A.C. BagTec Series offers an ideal solution for hot and cold food delivery needs with easy-to-carry design and excellent temperature retention. Available in multiple sizes for different purposes, C.A.C. BagTec Series is designed to carry out busy daily use with long-lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.