Shop CAC FOODSERVICE
See all product information
Create Account
CAC BagTec Delivery Bag Pizza Red 20x20x5 in
- Mfr # BTPZ-0520R
- Zoro # G324200244
product price:Â
$
18.89
/ea
Key Features
Width
20 in
Length
20 in
Height
5 in
Material
Nylon
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTPZ-0520R
- Zoro #
- G324200244
- UPC #
- 800960121216
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 5 in
Details
- Item
- Delivery Bag
- Material
- Nylon
- Color
- Red
Description
C.A.C. BagTec Series offers an ideal solution for hot and cold food delivery needs with easy-to-carry design and excellent temperature retention. Available in multiple sizes for different purposes, C.A.C. BagTec Series is designed to carry out busy daily use with long-lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.