Clevis Hanger, 1 1/2 In, 610 lb Max Load

  • Mfr # 4010150EG

  • Zoro # G1805693


product price:  $2.79
/ea

Key Features

Material
Electro-Galvanized/Pre-Galvanized Steel
Length (In.)
3 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010150EG
Zoro #
G1805693
UPC #
00782856365914
Country of Origin
China

Dimensions

Length (In.)
3 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Thread Size (In.)
3/8
Tube Size (In.)
1-1/2
For Pipe Size
1 1/2 in
For Maximum Outside Diameter
1 7/8 in
For Threaded Rod Size
3/8 in
Overall Height
3.875 in
Thread Size
3/8"

Details

Material
Electro-Galvanized/Pre-Galvanized Steel
Max. Load (Lb.)
610 lb
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Standards
cUL Listed, FM Approved, UL Listed
Metal Detectable
Yes
Item
Clevis Hanger
Type
Adjustable
For Insulated Pipe
No
Features
Clevis Bottom Pivots, Flared Edges
For Use On
Pipe
Hanger Material
Steel
Series
401
Hanger Type
Clevis
Load Capacity
610 lb
Hanger Material Finish
Electro-Galvanized
Required Number of Threaded Rods
1
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 3.875 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.