Clevis Hanger, 3 In, 300 lb Max Load
Mfr # 4020300CP
Zoro # G3442117
product price:Â $9.59
/eaKey Features
Material
Copper Electro Plated Steel
Length (In.)
5 1/2 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
300 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4020300CP
Zoro #
G3442117
UPC #
00782856366072
Country of Origin
China
Dimensions
Length (In.)
5 1/2 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Thread Size (In.)
1/2
Tube Size (In.)
3
For Maximum Outside Diameter
3 1/8 in
Thread Size
1/2"
Overall Height
5.5 in
For Pipe Size
3 in
For Threaded Rod Size
1/2 in
Description
Clevis Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 3 1/8 in, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 300 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.