Nvent Caddy
Clevis Hanger, 6 In, 1940 lb Max Load
Mfr # 4010600EG
Zoro # G0344504
original price:
$18.69
11% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 6
- Length (In.) 10 9/16 in
- Type Adjustable
- Pipe Size (In.) 6 in
- Max. Load (Lb.) 1,940 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/4" x 1/4" Male NPT (PC1/4-N2)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In (1150200EG)
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- NVENT CADDY Clevis Hanger, Size 1/2 In (4060050S4)
- Nvent Caddy Pipe Hangers