Nvent Caddy
Loop Hanger, J, 4 In, Electro-Zinc Plated
Mfr # 4180400EG
Zoro # G2914012
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 5/8
- Standards MSS SP-58, Type 5
- Type J Style
- Length (In.) 1 in
- Pipe Size (In.) 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (461-050)
- DANCO Faucet Cartridge Delta (80964)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-90)
- RICHMOND Richmond Essential RMTEX-08 Electric Water Heater, 240 V, 33 A, 8 kW (RMTEX-08)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In, Width (In.): 1 in (1150250EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- NVENT CADDY Split Ring Hanger, Size 1/2 In (4550050EG)
- Nvent Caddy Plumbing Accessories