EZ-Riser Single Hole Around Wrap Strap, 2 In, PK5
Mfr # 1070200EG
Zoro # G3368206
product price:Â $10.89
/pk 5, $2.18/eaKey Features
Material
Pre-Galvanized Steel
Length (In.)
3 11/16 in
Width
1-3/16"
Pipe Size (In.)
2 in
Includes
Mounting Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1070200EG
Zoro #
G3368206
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3 11/16 in
Width
1-3/16"
Pipe Size (In.)
2 in
Width (In.)
1 3/16 in
For Pipe Size
2 in
Overall Width
1.19 in
Overall Length
3.69 in
Mounting Hole Diameter
0.22 in
For Tube Outside Diameter
2 3/8 in
Details
Material
Pre-Galvanized Steel
Includes
Mounting Screw
Item
Pipe Strap
Standards
cUL Listed, UL Listed
Description/Special Features
Recommended To Support CPVC Pipe
Metal Detectable
Yes
Type
Wrap Around, Single Hole
Clamp Type
Loop
Includes Mounting Hardware
Yes
Clamp Material Finish
Pre-Galvanized
Clamp Material
Steel
For Use On
CPVC Fire Sprinkler Pipe
Mount Type
Screws
Description
Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Loop, For Pipe Size 2 in, Mounting Hole Diameter 0.22 in, Overall Length 3.69 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.