Nvent Caddy
Split Ring Hanger, 1 In, 180 lb Max Load, Rod Size: 3/8 in
Mfr # 4560100CP
Zoro # G1986117
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 180 lb
- Type Split Ring Hanger
- Material Copper-Plated Cast Iron
- Length (In.) 1 5/8 in
- Pipe Size (In.) 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- JMF 1/4 in. FPT X 1/8 in. D MPT Brass Reducing Coupling (4505236)
- MOEN Stem Bushing Support, 14834 & 14848 Wrist Blade Handle (12523)
- BREEZE T-Bolt, 3.25", Carbon Steel Bolt, PK10 (B9222-0325 B)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load, Material: Copper Electro Plated Cast Iron (4560200CP)
- NVENT CADDY Eye Socket, 3/8 In Rod Sz, 610 lb Max Load (0470037PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/4 In (1150125EG)
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated (4180200EG)
- NVENT CADDY Clevis Hanger, 2 In, 610 lb Max Load (4010200EG)
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load (4010150EG)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- Nvent Caddy Pipe Hangers