Shop CADET
See all product information
Create Account
Electric Heater
Mfr # X-13414
Zoro # G523358081
product price:Â $517.99
/ea
Free Shipping & Returns
Key Features
Amperage
10.4 A
Duty Rating
Residential Grade
Cabinet Depth
3 1/4 in
Housing Color
White
Thermostat Included
Thermostat Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-13414
- Zoro #
- G523358081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cabinet Depth
- 3 1/4 in
- Manufacturers Warranty Length
- 7 yr
- Overall Length
- 71 in
- Cabinet Height
- 9 1/2 in
- Overall Height
- 9 1/2 in
- Overall Depth
- 3 1/4 in
- Wire Rope Length
- 71 in
Details
- Amperage
- 10.4 A
- Duty Rating
- Residential Grade
- Housing Color
- White
- Thermostat Included
- Thermostat Not Included
- Electrical Connection
- Hardwired
- Control Type
- Thermostat
- Standards
- cETLus Listed
- Housing Material
- 22 ga Steel
- Housing Finish
- Powder Coated
- Heating Capacity
- 4,265 BtuH
- Wattage Output
- 1,250 W
- For Location
- Indoor
- Voltage
- 120 V
- Element Type
- Radiant Pipe
- Item
- Electric Heater
Description
Electric Heater, Manufacturers Warranty Length 7 yr, Standards cETLus Listed
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.