Shop CADET
See all product information
Create Account
Electric Heater
Mfr # X-13462-1
Zoro # G723358461
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity
1,710 BtuH
Standards
cETLus Listed
Electrical Connection
Hardwired
Manufacturers Warranty Length
7 yr
Thermostat Included
Thermostat Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-13462-1
- Zoro #
- G723358461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 7 yr
- Cabinet Height
- 9 1/2 in
- Cabinet Depth
- 3 1/4 in
- Overall Length
- 35 in
- Overall Depth
- 3 1/4 in
- Overall Height
- 9 1/2 in
Details
- Heating Capacity
- 1,710 BtuH
- Standards
- cETLus Listed
- Electrical Connection
- Hardwired
- Item
- Electric Heater
- Thermostat Included
- Thermostat Not Included
- Amperage
- 2.4 A
- Housing Material
- 22 ga Steel
- For Location
- Indoor
- Housing Finish
- Powder Coated
- Housing Color
- White
- Duty Rating
- Residential Grade
- Control Type
- Thermostat
- Element Type
- Radiant Pipe
- Voltage
- 208 V
- Wattage Output
- 500 W
Description
Electric Heater, Manufacturers Warranty Length 7 yr, Standards cETLus Listed
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.