Shop All Air Vent Covers & Floor Registers
Cadet
Register Grill, 7.375 X Residential, Commercial, Register
Mfr # RMGA
Zoro # G8964672
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Height (In.) 7.375
- Finish Residential, Commercial
- Material Register
- Color Metal
- Overall Height (In.) 7.375
Product Information
- Brand Cadet
- MFR # RMGA
- Zoro # G8964672
- UPC # 027418002761
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Height (In.) | 7.375 |
Overall Height (In.) | 7.375 |
Depth (In.) | 7.5 |
Length (In.) | 1 |
Details
Description
Register Grill, Almond, For Use With Grainger Item Number 31LK55, 34VF06, 34VF07, 34VF08, For Use With Mfr. Model Number RM102, RM108, RM151, RM162, RM202, RM208, RM222, Fits Brand Cadet Register (RM) Models, Includes (2) Almond Screws
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wedgewood Blue (12/Bag) (LVSL0012WB)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- NATIONAL GUARD Door Louver Finger Guard, 83 In. H (2252B)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- CADET Register Grill, 7.375 X Residential, Commercial, Register (RMGW)
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 15.75, White, Steel (4MJG9)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 11.75, White, Steel (4JRN9)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4MJR5)
- IMPERIAL 12 in H X 6 in W Silver Galvanized Steel Register Boot (GV0627-C)
- Cadet Air Vent Covers & Floor Registers