Cafe Escapes Chai Latte Single-Serve K-Cup Pods, 24 Count Black Tea Compatible with Keurig, 24PK

  • Mfr # 5000330124

  • Zoro # G023364001


product price:  $27.79
/pk 24, $1.16/ea

Key Features

Caffeine Type
Caffeinated
Nutrition Facts
Protein: 1g, Calories: 70, Total Fat: 2.8g, Sodium: 133mg, Calories from Fat: 30, Total Carbohydrate: 9g
For Use With
Keurig K-Cup Brewer
Beverage Flavor
Chai Latte
Net Weight
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330124
Zoro #
G023364001
UPC #
99555068054
Country of Origin
United States

Details

Caffeine Type
Caffeinated
Nutrition Facts
Protein: 1g, Calories: 70, Total Fat: 2.8g, Sodium: 133mg, Calories from Fat: 30, Total Carbohydrate: 9g
For Use With
Keurig K-Cup Brewer
Beverage Flavor
Chai Latte
Net Weight
0.5 oz
Beverage Package Style
K-Cup
Ingredients
Salt, Sugar, Creamer, Sucralose, Maltodextrin, Glucose Syrup, Silicon Dioxide, Non-fat Dry Milk, Modified Food Starch, Sodium Polyphosphate, Dipotassium Phosphate, Hydrogenated Coconut Oil, Natural and Artificial Flavors, Sodium Stearoyl-2-Lactylate, Sodium Caseinate
Coffee Roast/Tea Type
Black Tea
Item
Tea
Number of Serving Cups
1

Description

Cafe Escapes Chai Latte Single-Serve K-Cup Pods, 24 Count Black Tea K-Cup - Compatible with Keurig K-Cup Brewer - Black Tea - 0.5 oz - 24 K-Cup - Caffeinated - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.