Caiman
Cold Protection Gloves, Heatrac Lining, XS
- Zoro #: G8598317
- Mfr #: 2394-2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Size: XS
- Item: Cold Protection Gloves
- Color: Camouflage
- Lining: Heatrac
- Cuff Style: Shirred Slip-On
- Cuff: Slip-On
- Waterproof: No
- Palm Material: Synthetic Leather
$11.76
Subtotal: $11.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Caiman #2394-2 Specifications
- Zoro #: G8598317
- Mfr #: 2394-2
- Size: XS
- Item: Cold Protection Gloves
- Color: Camouflage
- Lining: Heatrac
- Cuff Style: Shirred Slip-On
- Cuff: Slip-On
- Waterproof: No
- Palm Material: Synthetic Leather
- Palm Construction: Internal Padding
- Back Material: Fleece
- Cut: Kontour(TM)
- Closure Type: Snap Button
- Thumb Style: Keystone
- Thumb Material: Synthetic Leather and Fleece
- Temp. Range: Up to -10 Degrees F
- Finger Style: Full Finger
- Finger Material: Synthetic Leather/Fleece
- Length: 10"
- Stitching Material: Polyester
- Glove Size: XS
- Glove Construction: Cut and Sewn
- High-Visibility: No
- Includes ID Panel: No
- Oil Resistant: No
- Water Resistant: No
- Includes Red Palm: No
- Thumb Sweat Wipe: No
- Low-Profile Impact Protection: No
- ANSI/ISEA Heat Level: Not Available
- Series: Heatrac(R)
- Palm Style: Single Layer, Padded Palm
- Leather Palm Process: Split
- Finger Coverage: Full Finger
- Glove Hand Style: Left and Right
- Includes Pinch Point Protection: No
- Glove Backing Material: Camouflage Fleece
- Touchscreen Compatible: Yes
- Glove Materials: Deerskin, Fleece
- Leather Color: Black
- Min. Temp.: 10 Degrees F
- Includes Double Palm: No
- Cuff Material: Deerskin, Fleece
- Glove Back Color: Camouflage
- Leather Glove Style: Work
- Includes Pull Strap: No
- Knuckle Protection Material: Not Applicable
- Rope Channel Reinforcement: No
- Cuff Length: 2 in
- Glove Insulation Material: Heatrac(R)
- Glove Liner Material: Fleece
- Leather Glove Liner Type: Fleece Liner
- Hand Protection Style: Glove
- Glove Insulation Weight: 100 g
- ANSI/ISEA Puncture Level: Not Rated
- Brand and Series: Caiman(R) Heatrac(R)
- Reflective Backing: No
- Cuff Color: Black/Camouflage
- ANSI/ISEA Abrasion Level: Not Tested
- Windproof: No
- Includes Keypad Nib: No
- Leather Grade: Premium
- Insulated: Yes
- Includes Padded Palm: Yes
- Glove Back Material: Fleece
- EN 388 Impact Rated: No
- Glove Features: Padded Palm, Touchscreen Compatible, Touchscreen Nib
- Shop By: Closeouts
- Hand Style: Left and Right
- Size- Alpha: XS
- Palm Color: Black/Camouflage
- Minimum Temperature: 10 Degrees F
- Oil-Resistant: No
- Size- Numeric: 6
- Liner Style: Lined
- Color Fam - Combined: Black/Camouflage / Camouflage
- Stitching Type: Standard
- Color (Palm/Back): Black/Camouflage / Camouflage
- Glove Palm Material: Deer Split Leather
- Country of Origin (subject to change): China
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Reviews of Caiman #2394-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL 2390-6
- CAIMAN Cold Protection Gloves, Heatrac Lining, S 1354-3
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L 1353-5
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL 1352-6
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XS 1354-1
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL 2390-7
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, M, PR, Black Reinforced 817WP
- ENDURA Goatskin Drivers Kelvar(R) LndXXL, PR 378GKTKLXX
- PROFLEX BY ERGODYNE Black Extreme Waterproof Winter Work Gloves, XL, PR 819WP
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L 4063-L (9)
- CESTUS Cestus 5041 L Temp Series Hm Gauntlet Winter Insulated Work One Pair Glove; Black - Large 5041 L
- Caiman Gloves