Caiman
Cold Protection Gloves, Heatrac Lining, L
- Zoro #: G4508192
- Mfr #: 2960-5
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cold Protection Gloves
- Color: Gold
- Lining: Heatrac
- Cuff: Knit Wrist
- Waterproof: Yes
- Palm Material: Pigskin Leather
- Palm Construction: Patched
- Back Material: Black Spandex and Neoprene
$21.99
Subtotal: $21.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Caiman #2960-5 Specifications
- Zoro #: G4508192
- Mfr #: 2960-5
- UPC #: 710927296058
- Size: L
- Item: Cold Protection Gloves
- Color: Gold
- Lining: Heatrac
- Cuff: Knit Wrist
- Waterproof: Yes
- Palm Material: Pigskin Leather
- Palm Construction: Patched
- Back Material: Black Spandex and Neoprene
- Thumb Style: Wing
- Stitching Material: Polyester
- Glove Size: L
- Rope Channel Reinforcement: Yes
- Thumb Sweat Wipe: No
- Glove Back Material: Neoprene, Polyester
- Glove Back Color: Black
- Min. Temp.: -20 Degrees F
- Insulated: Yes
- Includes Keypad Nib: No
- Glove Insulation Weight: 100 g
- Includes Pinch Point Protection: No
- Includes Double Palm: No
- Glove Backing Material: Black Neoprene, Black Polyester
- Cuff Material: Polyester
- Knuckle Protection Material: Neoprene
- Includes Red Palm: No
- Leather Glove Liner Type: Fleece Liner
- Leather Glove Style: Work
- Glove Features: Padded Palm, Waterproof, Windproof
- Leather Grade: Premium
- High-Visibility: No
- Leather Palm Process: Grain
- Glove Construction: Cut and Sewn
- Glove Liner Material: Fleece
- Windproof: Yes
- Glove Insulation Material: Heatrac(R)
- Palm Style: Reinforced
- ANSI/ISEA Abrasion Level: Not Tested
- ANSI/ISEA Heat Level: Not Available
- Low-Profile Impact Protection: No
- Includes Padded Palm: Yes
- Series: Heatrac(R) M.A.G.(TM)
- EN 388 Impact Rated: No
- Brand and Series: Caiman(R) Heatrac(R)
- Hand Protection Style: Glove
- Finger Coverage: Full Finger
- Reflective Backing: No
- Includes ID Panel: No
- ANSI/ISEA Puncture Level: Not Rated
- Glove Materials: Pig Grain, Polyester
- Oil Resistant: No
- Includes Pull Strap: No
- Water Resistant: Yes
- Touchscreen Compatible: No
- Cuff Color: Black
- Glove Hand Style: Left and Right
- Cuff Length: 2 1/2 in
- Leather Color: Gold
- Sold As: Pair
- Hand Style: Left and Right
- Palm Color: Black/Gold
- Oil-Resistant: No
- Size- Numeric: 9
- Minimum Temperature: -20 Degrees F
- Size- Alpha: L
- Glove Palm Material: Pig Grain Leather
- Stitching Type: Standard
- Liner Style: Lined
- Color Fam - Combined: Black/Gold / Black
- Color (Palm/Back): Black/Gold / Black
- Country of Origin (subject to change): China
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Reviews of Caiman #2960-5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL 2960-7
- CAIMAN Cold Protection Gloves, Heatrac Lining, M 2960-4
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL 2960-6
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L 2991-5
- CAIMAN Cold Protection Gloves, Heatrac Lining, S 2394-3
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M 1353-4
- SEIRUS Gloves, Hws Fireshield All Weather Glove Mens Black Md 8005.1.0013
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray XLg 0212RGRAXLG
- WATSON GLOVES Moscow Mule Sherpa Lined Short Mitt - L PR 9246I-L
- REFRIGIWEAR 0304L Premium Wool Convertible Mitt, L 0304R-L
- SEIRUS Gloves, Hws Fireshield All Weather Glove Mens Black Lg 8005.1.0014
- Caiman Cold-Condition Gloves