Caiman
Flame-Resistant Sleeve, 18" L, Navy, PR
Mfr # 3004-1
Zoro # G2148449
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Cuff Styles Elastic, Snap Cuff
- Color Blue
- Max. Temp. 200 Degrees F
- Material Cotton
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- IDEAL SHIELD Toggle Bolts, PK4 (TOGGLE BOLTS)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- HEXARMOR Welding Sleeve, Flame Resistance, XXL (1018-XXL (11))
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- PIP Sleeves, Rubber, Yellow, S, 26500VAC, PR (199-3-SMALL)
- Caiman Flame Resistant Sleeves