Caiman

Insulated Glove, L, PR


product price: $13.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size L
  • Cuff Style Shirred Slip-On
  • Glove Length 10 in
  • Finger Coverage Full Finger
  • Insulated Yes
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in
Size L ( 9 )
Cuff Length 2 in

Details

Item Cold-Insulated Gloves
Cuff Style Shirred Slip-On
Finger Coverage Full Finger
Insulated Yes
ANSI/ISEA Abrasion Level Not Tested
Palm Material Deer Split Leather
Series Heatrac(R)
Thumb Style Wing
Stitching Material Polyester
ANSI/ISEA Puncture Level Not Rated
Includes Keypad Nib No
Glove Cut Clute
Glove Back Color Charcoal
Cuff Color Black/Charcoal
Hand Protection Style Glove
Glove Materials Deerskin, Fleece
Includes Double Palm No
Glove Insulation Material Heatrac(R)
Rope Channel Reinforcement No
Includes Padded Palm No
Thumb Sweat Wipe No
Includes Pull Strap No
Leather Grade Standard
Oil Resistant No
Brand and Series Caiman(R) Heatrac(R)
Water Resistant No
Waterproof No
Includes ID Panel No
Glove Hand Style Left and Right
Reflective Backing No
Leather Color Black
Low-Profile Impact Protection No
Includes Red Palm No
Includes Pinch Point Protection No
Windproof No
Glove Insulation Weight 100 g
Touchscreen Compatible Yes
Leather Palm Process Split
Cuff Material Deerskin, Fleece
Glove Construction Cut and Sewn
High-Visibility No
ANSI/ISEA Heat Level Not Available
Leather Glove Style Work
Glove Features Touchscreen Compatible, Touchscreen Nib
EN 388 Impact Rated No
Leather Glove Liner Type Fleece Liner
Palm Style Single Layer
Min. Temp. 10 Degrees F
Oil-Resistant No
Minimum Temperature 10 Degrees F
Palm Color Black/Charcoal

Description

Cold-Insulated Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.