Shop All Cold Weather Gloves
Caiman
Insulated Glove, S, PR
Mfr # 2396-3
Zoro # G2656292
product price: $13.19
/pr
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Cuff Style Shirred Slip-On
- Glove Length 10 in
- Finger Coverage Full Finger
- Insulated Yes
Product Information
- Brand Caiman
- MFR # 2396-3
- Zoro # G2656292
- UPC # 710927239635
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size | S ( 7 ) |
Cuff Length | 2 in |
Details
Description
Cold-Insulated Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, L (70129_590-L)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- CAIMAN Insulated Glove, M, PR (2396-4)
- CAIMAN Insulated Glove, L, PR (2396-5)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1352-6)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- Caiman Cold Weather Gloves