Shop CAIMAN
See all product information
Create Account
Premium Goat Grain Leather Glove with Polapile Insulation, Gauntlet Split Cowhide Cuff
- Mfr # 25172
- Zoro # G524200877
product price:Â
$
66.39
/pr
Sold in multiples of 6Â prs for
$398.34
Key Features
Size
XL
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25172
- Zoro #
- G524200877
- UPC #
- -
- Country of Origin
- China
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
- Color
- Black
Dimensions
- Size
- XL
Description
Tough & durable goat grain leather, One finger & thumb design and gauntlet cow split cuff, Heavy Polapile insulation, sock lined construction, Padded and double insulated in the knuckle area, Snowmoble glove style
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.